Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PURLOGIC FLEX WINTER FOAM 500 mL

892.1428 - UNSPSC 30141503
PURLOGIC FLEX WINTER FOAM 500 mL PURLOGIC FLEX WINTER FOAM 500 mL
PURLOGIC FLEX WINTER FOAM 500 mL

Delivery

In stock delivery from our warehouses.
0 Review(s)

1-component premium foam for elastic joint insulation

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 8:38 PM.

6 pieces in stock at Mississauga, ON as of 8:38 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Colour Pebble Grey
Unfinished Density Approx. 24 kg/m³
Non-sticky surface Approx. 6 minutes
Cuttable Approx. 20 minutes
Application-surface and ambient temperature –15°C to +25°C
Can temperature Up to 0°C
Released-foam yield Up to 18 liters
Construction material class according to DIN 4102 B2
Unfinished Life 12 months
EAN 4052713967190

Features

Highly flexible, and therefore clearly prevents danger of foam tear-off. (approx. 3X flexibility compared to commonly available PU foams)
Prevents heat bridges
Down to –15°C application-surface and ambient temperature
Down to 0°C can temperature
Still elastic even at temperatures below freezing
Joint sound insulation
Thermal conductivity
Air-permeability
Water vapor permeability
Tested energy savings
General construction test certificate
Emicode-certified

Benefits & Advantage

Extremely high elasticity
Suitable for use in winter
Fine-celled, uniform foam structure
Resistant to aging (not UV-resistant)
High-degree of residual emptying

Applications

For insulating and filling window connections, pipe ducts, wall openings, wall connections, hollow spaces, cooling carts, walk-in refrigerators, roof finishing, roller shutter boxes and window sills.

Notices

Adheres on concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURLOGIC® FLEX can be applied with PURLOGIC Xpress and PURLOGIC® COMBIpress. A primer should be applied in the case of porous and absorbent surfaces. Unhardened foam may not come into contact with wet adhesive!

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.